Shop All Service Carts
Global Industrial
Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 48L x 30W x 31H
Mfr # 752259
Zoro # G508613600
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$543.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 30 in
- Overall Height 31 in
- Color Gray
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 752259
- Zoro # G508613600
- UPC # 707022338493
- Country of Origin China
- Category Service Carts
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Overall Height | 31 in |
Details
Item | Heavy Duty Cart |
Color | Gray |
Material | Steel |
Description
Built to handle heavy loads with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5391035)
- JET Hand Chain Hoist With 15ft Lift, 1/2-Ton (S90-050-15)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 3 in W, Polyester, Yellow (EE1803DTX8)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL3)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 31H (752257)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 60L x 30W x 31H (752260)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 27H (752245)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes (3LGL1832BRK)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG1824BRK)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes (3LGL2436BRK)
- Global Industrial Utility & Storage Carts