Shop All Structural Framing System Accessories
Global Industrial
Tubing Strut Cushion Clamp, Electro-Galvanized Steel w/Polypropylene Cushion
Mfr # 713126
Zoro # G008661224
Sold in multiples of 5 for $39.45
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cushion Clamp
- Width In 3/4/2024
- Finish Electro-Galvanized Steel with Polypropylene Cushion
- Color Silver
Product Information
- Brand Global Industrial
- MFR # 713126
- Zoro # G008661224
- UPC # 707022353199
- Country of Origin China
- Category Structural Framing System Accessories
Dimensions
Width In | 3/4/2024 |
Details
Type | Cushion Clamp |
Finish | Electro-Galvanized Steel with Polypropylene Cushion |
Color | Silver |
Description
Tubing Strut Cushion Clamps help absorb shock and vibration, reduce unwanted noise, and prevent galvanic corrosion. They fit any standard 1-5/8W strut channel. The interlock edges and channel locator legs help to ensure that the cushion remains in place. The electro-galvanized steel is deposited on part in electroplating process to provide lasting durability. Hardware and other supports and accessories are high quality system components designed to work with Unistrut framing system.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Storage Bin, Small Parts 8-1/4 in x 10-3/4 in x 7 in, Red (269683RD)
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Blue (35-IWRK-400-GVBU)
- VESTIL EXPAND VERTICAL BAR RACK EXT 59 IN H (EVR-59-EXT)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- GLOBAL INDUSTRIAL Plastic End Cap, 1-5/8 x 1-5/8, White (713122)
- GLOBAL INDUSTRIAL 4 Hole Adjustable Hinge, Electro-Galvanized Zinc, 8-1/4L (713116)
- GLOBAL INDUSTRIAL 2 Hole Adjustable Hinge, Electro-Galvanized Zinc, 4-3/4L (713115)
- 80/20 Corner Bracket, 15, 40 Series, Alumnium (14081)
- 80/20 Roller Wheel 39 Slot8 Nylon Blk (12017)
- 80/20 Roll In T-Nut W/ Ball Spring 1/4-20 ss (13018)
- 80/20 Joining Plate, 15 Series (4332-BLACK)
- Global Industrial Structural Framing Systems