Shop All Trash Bags
Global Industrial
Trash Bags, Black, 1000 PK
Mfr # 670213
Zoro # G808610927
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hdpe
- Color Black
- Width 24 in
- Height 33 in
Product Information
- Brand Global Industrial
- MFR # 670213
- Zoro # G808610927
- UPC # 8126370170685
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 24 in |
Height | 33 in |
Details
Material | Hdpe |
Color | Black |
Item | Trash Bags |
Description
. Ideal for office buildings and restrooms, lodging and healthcare, linen collection and guest room trash, grocery and convenience and food service areas with high percentage of paper or wet, bulky trash. Manufactured from 100% virgin high molecular weight High DensityPolyethyleneHDPE resins, the bag's 0.23 Mil thickness offers an excellent stretch and durability properties. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 24in. x 33in. for a superb fit into 12 to 16 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 20 coreless rolls of 50 bags each for a total of 1000 bags per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 gal Bottle, Green, 4 PK (640407)
- TILEX Soap Scum Remover and Disinfectant, 32 oz Smart Tube Spray (35604)
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- BRUSH RESEARCH MANUFACTURING H-19 Handle for Brooms and Sweeps, 15/16" Diameter, 5 Foot Handle Length with Threaded End (H19)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- GLOBAL INDUSTRIAL Trash Bags, Natural, 1000 PK (670209)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- GLOBAL INDUSTRIAL Trash Bags, Black, 50 PK (695813)
- GLOBAL INDUSTRIAL Trash Bags, Clear, 100 PK (670272)
- NORAMCO RST3339W Trash Bag Liner White - 33 x 39 in. (NO10191)
- Global Industrial Trash Bags