Shop All Tool Chests & Cabinets
Global Industrial
Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H
Mfr # 535366
Zoro # G408619634
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Black
- Material Steel
- Depth 12 in
- Height 14-3/4 in
Product Information
- Brand Global Industrial
- MFR # 535366
- Zoro # G408619634
- UPC # 707022381352
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Depth | 12 in |
Height | 14-3/4 in |
Overall Width | 25-15/16 in |
Details
Item | Tool Chest |
Number of Drawers | 6 |
Color | Black |
Material | Steel |
Bin Cabinet Style | Top |
Description
Heavy gauge steel body. Durable powder coat black finish. Top clamshell style lid allows full access to spacious compartment. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty cushioned side handles for easy lifting. Removable Tool Tote with socket tray. Interlocking dividers for easy organization. Foam drawer liners. Top 3 drawers 6-11/16W x 10-53/64D x 2H 17 Lb. capacity. Second & third drawers from top 22-13/32W x 10-53/64D x 2H 33 Lb. capacity. Bottom drawer 22-13/32W x 10-53/64D x 2-61/64H 44 Lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Open End Wrench Set, 8Pc (000550174)
- WESTWARD Lock and Key Set (GGS_56586)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/32, 5/64 Cut L (01552)
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607731)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Red, Steel, 18 in D x 38 in H (535363)
- GLOBAL INDUSTRIAL 5 Drawer Roller Tool Cabinet 26-3/8 x 18-1/8 x 37-13/16, Black (535362)
- GLOBAL INDUSTRIAL Roller Tool Cabinet, 13 Drawers, 42-3/8inW x 18inD x 38-5/8inH, Black (535654)
- GLOBAL INDUSTRIAL 5 Drawer Roller Tool Cabinet, 26-3/8 x 18-1/8 x 37-13/16, Red (535361)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607730)
- WESTWARD WESTWARD Rolling Cabinet Kit, 27 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LN7)
- Global Industrial Tool Chests & Cabinets