Shop All Tile & Grout Cleaner
Global Industrial
Tile & Grout Stain Remover, 1 Gallon Bottles, 4PK
Mfr # 670274
Zoro # G309146505
product price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Color Clear
Product Information
- Brand Global Industrial
- MFR # 670274
- Zoro # G309146505
- UPC # 707022369732
- Country of Origin United States
- Category Tile & Grout Cleaner
Dimensions
Container Size | 1 gal |
Details
Item | Multi-Purpose Cleaner |
Color | Clear |
Description
Global Industrial Tile & Grout Stain Remover penetrates and removes grease, oil, mildew, mineral deposits and hard-to-remove soil from tile and grout lines. Especially effective in removing heavy build-up of fats, oils and greases in food service areas. Ideal for daily cleaning of tile surfaces and grout in kitchens, pool areas, restrooms, showers and locker rooms. No fumes, odors or hazardous chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Vacuum Hose Adapter, 2" (90332)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 17 3/4 in Dia, Step-On, Plastic (1883458)
- TOUGH GUY TOUGH GUY White 24" Floor Squeegee (1EUA8)
- SANITAIRE Filter Bag, 11-39/64" L, 14-3/16" W, PK5 (2772)
- TILEX Soap Scum Remover and Disinfectant, 32 oz Smart Tube Spray (35604)
- ZEP Grout Cleaner, 32 oz., PK4 (ZU1046324)
- ZEP Morning Rain Scent Tub and Tile Cleaner 32 oz Liquid (ZUPFTT32)
- ZEP Tile and Grout Cleaner, 1 qt., Bottle, PK12 (104601)
- SCRUBBING BUBBLES Disinfectant Restroom Cleaner, Clean Fresh Scent, 25 oz Aerosol Can (313358EA)
- WARSAW CHEMICAL Nam #1, Lime Remover, Tile & Grout Cleaner, 1-Gallon, 4PK (21504-0000004)
- ZEP Shower, Tub & Tile Cleaner, 32oz, PK4 (ZUSTT32PF4)
- Global Industrial Tile & Grout Cleaner