Shop All Complete Pallet Racks
Global Industrial
Teardrop Pallet Rack Starter, 96W x 48D x 120H
Mfr # B2282538N
Zoro # G608611933
product price: $898.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # B2282538N
- Zoro # G608611933
- UPC # 707022432702
- Country of Origin United States
- Category Complete Pallet Racks
Description
Global Industrial pallet racks offer quick and easy, tool free assembly for all your pallet storage needs. These pre-configured starter and add-on industrial storage rack systems are made of durable heavy gauge steel for years of service. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2 increments for easy beam adjustment. High strength 15 gauge steel beams have a 1-5/8H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4 x 4-1/4 x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3 front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDCD247278-6B95)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Country Lemon Non-Adhesive Shelf Liner (04F-C7H5P-06)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-95-D567)
- PLANO Adjustable Compartment Box with 6 to 21 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2-3600-01)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W X 42D X 96H (B2282530N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 120W x 42D x 120H (B2282535N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W X 48D X 96H (B2282497N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 120W x 42D x 96H (B2282529N)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 108W x 42D x 192H (299195)
- GLOBAL INDUSTRIAL Tear Drop Pallet Rack Starter 144W X 48D X 96H, 5970 Lbs. Capacity (320860)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 120W x 42D x 144H (796618N)
- Global Industrial Pallet Racks