Shop All Packing Tape Dispensers
Global Industrial
Table Top Multi Roll Tape Dispenser, 2W
Mfr # 412627
Zoro # G308654155
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Power Requirements Manual
- Material Steel/Plastic
Product Information
- Brand Global Industrial
- MFR # 412627
- Zoro # G308654155
- UPC # 707022468688
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Details
Item | Multi Roll Tape Dispenser |
Color | Green |
Power Requirements | Manual |
Material | Steel/Plastic |
Description
Improve your business operations with the Global Industrial, Table Top Multi Roll Tape Dispenser. This deluxe multi-roll dispenser, with embossed metal frame, is stronger than a flat sheet metal dispenser, while attached tier bars allow users to easily pull tape towards them while working. Compatible with two 1 rolls of tape or a single roll of 2 wide tape with 3 inner core.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Divider, Ri, A-Ztab, Mc, 6Pk (AVE11832)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77243)
- BOX PACKAGING Flat Cardboard Corrugated Boxes, 10"L x 8"W x 2"H, Kraft (1082)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- GLOBAL INDUSTRIAL Magnetic Mount Handheld Tape Dispenser, 2W (412577)
- GLOBAL INDUSTRIAL Electronic Kraft Tape Dispenser For 1/2 -3inW Tape, Free Case Of Tape (412477S)
- GLOBAL INDUSTRIAL Tabletop Label Protection Dispenser, 4W (412629)
- GLOBAL INDUSTRIAL Pull & Tear Kraft Tape Dispenser, 3W (412630)
- GLOBAL INDUSTRIAL Handheld Clamshell Tape Dispenser, 2W (412626)
- GLOBAL INDUSTRIAL Electronic Kraft Tape Dispenser For 1/2in-3inW Tape (412477)
- INTERTAPE Handheld Tape Dispenser, 3.5 In., Blue (1970)
- Global Industrial Packing Tape Dispensers