Shop All General Purpose Gloves
Global Industrial
String Knit Gloves, Ladies', 1-Dozen
Mfr # 708354S
Zoro # G208597606
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Style None
- Length 9 in
Product Information
- Brand Global Industrial
- MFR # 708354S
- Zoro # G208597606
- UPC # 707022368605
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Length | 9 in |
Details
Color | White |
Glove Style | None |
Description
String knit gloves are 7-gauge stitched for a thick and breathable coating that is ideal in dry environments. Each glove is polycotton sewn for consistent warmth and hemmed with a binding cuff to secure fully coated coverage during multi-purpose operations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMV INDUSTRIES STL Slow Vehicle Sign, 2-CH (2-CH)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35141)
- BOGS FOOTWEAR Size 11 Men's Steel Rubber Boot, Black (69172-001 M 11)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- GLOBAL INDUSTRIAL Cotton Jersey Gloves, Brown, Men's, 1-Dozen (708356L)
- MCR SAFETY Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Large, Blue/Gray (96731L)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7151)
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- MCR GLOBAL US High Performance Regular Weight Gloves, , L, 1-Sided PVC Dots Coating, 12PK (9362L)
- LIBERTY GLOVE & SAFETY Lightweight Knit Gloves, S, White, PK12 (P4517Q/S)
- CESTUS Work Gloves , Deep II Grip #3075 PR 2XL (3075 2XL)
- Global Industrial General Purpose Gloves