Shop All Storage Totes & Containers
Global Industrial
Straight Wall Container, Gray, Polyethylene, 24 in L, 22 in W, 7 in H
Mfr # 270290
Zoro # G308613114
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Length 24 in
- Overall Height 7 in
- Overall Width 22 in
Product Information
- Brand Global Industrial
- MFR # 270290
- Zoro # G308613114
- UPC # 707022312523
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 24 in |
Overall Height | 7 in |
Overall Width | 22 in |
Details
Color | Gray |
Material | Polyethylene |
Item | Straight Wall Container |
Description
Monoflo NRSO2422-07-Flat Straight Wall Plastic Containers for manufacturing is available in multiple sizes and compatible with other containers to optimize your packaging system. Straight, smooth interior wall design offers maximum cube utilization and easy cleaning. Enhanced ergonomic handles for improved comfort and safety. Reinforced external ribbing provides maximum strength and secure stacking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Shelf Bin Divider 40150 For 8"W x 4"H Shelf Bins, Black, Price Pack of 24 (40150)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, Blue, 11 5/8 in L (QSB802BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 42"W x 72"H, 4 Shelves, Chrome (RWR72-2442LD)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Green (IU18480144)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662124)
- GLOBAL INDUSTRIAL Shipping Container, Gray, Plastic, 23-1/2 in L, 19-1/2 in W, 13 in H (274318GY)
- GLOBAL INDUSTRIAL Postal Tote, Red, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257915RD)
- GLOBAL INDUSTRIAL Postal Tote, Blue, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257915BL)
- GLOBAL INDUSTRIAL Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (334107BL)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 12 in L, 15 in W, 9 in H (270287)
- HOMZ 90 Qt. Clear Storage Tote (3290CLBL.06)
- Global Industrial Storage Totes & Containers