Shop All Storage Totes & Containers
Global Industrial
Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W
Mfr # 662124
Zoro # G908613101
product price: $50.49
/ea
Sold in multiples of 4 for $201.96
$201.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Length 23-3/4 in
- Overall Width 15-3/4 in
- Lid Type Solid Sides & Base
Product Information
- Brand Global Industrial
- MFR # 662124
- Zoro # G908613101
- UPC # 32903014396
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23-3/4 in |
Overall Width | 15-3/4 in |
Details
Color | Gray |
Material | Polyethylene |
Item | Straight Wall Container |
Lid Type | Solid Sides & Base |
Description
Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1 wide stacking rims and external ribbing provide added strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf (DD8562X1)
- 80/20 Joining Plate 4 Hole 40 S (40-4367)
- ECONOCO Mondo Mannequins Female Hip Form (PEF-HIPMW)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Blue, 11 5/8 in L (QSB109BL)
- GLOBAL INDUSTRIAL Tub, White, Polyethylene, 36-1/4 in L, 24-1/4 in W, 23 in H (B1918445)
- GLOBAL INDUSTRIAL Straight Wall Container, Red, Plastic, 23-3/4 in L, 15-3/4 in W, 16-1/8 in H (662122RD)
- GLOBAL INDUSTRIAL Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (334107BL)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx9-1/2inH, Gray (652746)
- GLOBAL INDUSTRIAL Postal Tote, Red, Corrugated Plastic, 18-1/2 in L, 13-1/4 in W, 12 in H (257915RD)
- GLOBAL INDUSTRIAL Postal Tote, White, Corrugated Plastic, 24-1/2 in L, 12 in W (238431)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085136)
- Global Industrial Storage Totes & Containers