Shop All Coat Hooks
Global Industrial
Steel Square Clothes Hook, Silver Satin Finish
Mfr # 695766
Zoro # G508663032
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hook Height 2
- Hook Type Wall Mount Coat Racks
- Depth 1 in
- Color Silver
Product Information
- Brand Global Industrial
- MFR # 695766
- Zoro # G508663032
- UPC # 707022436564
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2 |
Depth | 1 in |
Hook Base Width | 1 |
Details
Material | Steel |
Hook Type | Wall Mount Coat Racks |
Color | Silver |
Includes | With Hooks |
Description
Hook projects 1-1/8 from wall. Dimensions: 1 x 1 x 2H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadlatch, Satin Chrome, Single Cylinder (B250PD 626)
- RAYMOND ISO D Die Spring, USD, 38.1mmx254mm (307740D)
- BEA Universal Remote Control (10REMOTE)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (PS.SQU.CSR.260)
- GLOBAL INDUSTRIAL Interion Hat & Coat Hook, Silver (695768)
- ALATERRE FURNITURE Newport 40" Coat Hook (ANNP2471)
- IVES COMMERCIAL Aluminum Ceiling Hook Aluminum Finish (580A92)
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK BRS Coat And Hat Hook (N154-575)
- IVES COMMERCIAL Aluminum Double Wardrobe Hook Bright Nickel Finish (582A14)
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" (3071.63)
- Global Industrial Coat Hooks