Shop All Bollards
Global Industrial
Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 60ftftH
Mfr # 670582
Zoro # G111898173
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 670582
- Zoro # G111898173
- Country of Origin China
- Category Bollards
Description
Removable plastic cap allows concrete to be filled inside for extra reinforcement. Chain slots help connect to similar bollards to help form a more established barrier. Floor mountable and includes removable base. Provide equipment protection and designate where industrial vehicles cannot enter with The Global Industrial Steel Bollard. Topped with a removable plastic cap, the bollard can be filled with concrete for reinforcement. The top features chain slots that allow steel chains sold separately to pass through openings and create a barrier. This bollard is ideal for protecting doorways, corners, and industrial equipment. All welded steel construction. Safety yellow powder coat finish provides strong visibility. Height: 60in. Base Thickness: 3/8in. Moderate weight allows easy floor mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 513084 with Wire Hook - 30' x 2" Gold (513084)
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Welded Ring, Bright (6050614)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE2802NFX20)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 2PK (TWS21-510-W27-BU-C-2)
- GLOBAL INDUSTRIAL 36 Inch High Round Bollard, Yellow (337327R)
- GLOBAL INDUSTRIAL Movable Bollard with Wheels, 42ftftH, Yellow (670768)
- GLOBAL INDUSTRIAL 42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652900M)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 48H, Yellow (670586)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 6 Dia. x 56H, Yellow (670523YL)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 60ftftH (670580)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 8'' Dia. x 60''H, Stone Finish (670527)
- Global Industrial Warehouse Safety Guards & Protectors