Shop All Hand Trucks
Global Industrial
Steel Multi-Function 5-in-1 Convertible Hand Truck
Mfr # 241415
Zoro # G108610306
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 56 in
- Overall Width 19 in
- Material Steel
- Color Gray
- Assembled N
Product Information
- Brand Global Industrial
- MFR # 241415
- Zoro # G108610306
- UPC # 707022081047
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 56 in |
Overall Width | 19 in |
Details
Material | Steel |
Color | Gray |
Item | 5 in 1 Hand Truck |
Assembled | N |
Description
Ideal for office use and folds compactly for storage and transport. 16 gauge welded tubular steel frame. Comfortable foam grip handle extends from 41 to 56L. Rolls smoothly on 8 x 1-3/4 semi-pneumatic wheels and 2-1/2 rubber swivel casters. Hand truck position offers 300 lb. capacity and 14W x 6-1/2D reversible steel noseplate. Platform and dolly position offer 400 lb. capacity. Instrument table position has 23-1/2 x 19 laminate top 25H with protective vinyl edge and 175 lb. capacity. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES PSWINCH ACCESSORIES, SYNTHETIC ROPE (77835)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D4)
- FABENCO Safety Gate, 42"-48" Powder Coat (G72-45PC)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123648SL)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- GLOBAL INDUSTRIAL Hand Operated Hydraulic Furniture & Equipment Moving Dolly (242044)
- GLOBAL INDUSTRIAL Steel 3-in-1 Convertible Hand Truck with Pneumatic Wheels (983130)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Junior (241664)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Semi-Pneumatic Wheels (168258)
- GLOBAL INDUSTRIAL Steel 2-in-1 Convertible Hand Truck with Pneumatic Wheels (185546)
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS-HR)
- Global Industrial Hand Trucks & Dollies