Shop All Guard Rails
Global Industrial
Steel Lift-Out Guard Rail, Light Duty, 8'L, Yellow
Mfr # 708433
Zoro # G108610474
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 96 in
- Width 2 in
- Overall Height 4 in
- Bollard Cover Color Yellow
Product Information
- Brand Global Industrial
- MFR # 708433
- Zoro # G108610474
- UPC # 707022409827
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 96 in |
Width | 2 in |
Overall Height | 4 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Finish | Powder coat |
Description
Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Guard rails are compact in design and easy to install; simply slide rails into posts. Constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurthane, 12 in., 3500 lb. (W-1230-D-1)
- US CARGO CONTROL 2" Heavy Duty Round Ring - 10,000 Break Strength (RR501)
- HAMILTON Plate Caster, Swivel, Cast Iron, 4 in., 1000 lb (S-HS-4MB-4SL-FB)
- VESTIL BOLLARD ENERGY ABSORBING 8"X8" (BOL-EAM-8X8)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Double-Rail, 42H, Yellow (708441)
- GLOBAL INDUSTRIAL 18H Protective Rail Barrier Post For Single Rail, Post Only (436731)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow (239799)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- GLOBAL INDUSTRIAL 72L Pedestrian Barrier, Steel, Yellow (940372)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-4-YL)
- Global Industrial Warehouse Safety Guards & Protectors