Shop All Guard Rails
Global Industrial
Steel Lift-Out Guard Rail Corner Post, Double-Rail, 42H, Yellow
Mfr # 708442
Zoro # G608620843
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 3 in
- Width 3 in
- Overall Height 42 in
- Bollard Cover Color Yellow
Product Information
- Brand Global Industrial
- MFR # 708442
- Zoro # G608620843
- UPC # 707022409902
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 3 in |
Width | 3 in |
Overall Height | 42 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Finish | Powder coat |
Description
Lift-Out/Drop-In light duty guard rail system offers effective protection for machinery against forklift and pallet trucks, while providing temporary access or barrier protection for pedestrian control. Posts are constructed from 11-gauge steel with high visibility OSHA safety yellow powder coated finish. Ultra-durable construction with a 5,000 lb. impact rating at 4 mph. Posts include plastic cap for added protection and measure 3 x 3 with an 8 x 8 base plate that is 1/4 steel thickness. Base plates feature 4 mounting holes for floor anchoring;The hole diameter is 16mm, 5/8 anchor kit sold desperately, Model #652901.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 6 in W, Tuff-Edge Polyester, Silver (EE1806TFX9)
- HILMAN ROLLERS 48 in KNOCK-DOWN HANDLE FOR FT (KDH48F)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PUT60223BK-B)
- DAYTON Cable, 7/32 In, L 50 Ft, WLL 1000 Lb (2TAZ8)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 6'L, Yellow (708431)
- GLOBAL INDUSTRIAL 48L Pedestrian Barrier, Steel, Yellow (940371)
- GLOBAL INDUSTRIAL 36 Inch High, Overhead Door Track Protector (652895)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 5'L, Yellow (708430)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 36H X 24L, Yellow (239800)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow (708434)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 32In (5JEV7)
- Global Industrial Warehouse Safety Guards & Protectors