Shop All Drum Dollies & Caddies
Global Industrial
Steel Drum Dolly for 30 Gallon Drum, Steel Wheels 1000 Lb. Capacity
Mfr # 233884
Zoro # G108641096
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 Gallon Drum Ring = 2 in
- Overall Width 19-1/2 in
- Material Steel
- Color Orange
- Wheel Type Round
Product Information
- Brand Global Industrial
- MFR # 233884
- Zoro # G108641096
- UPC # 707022055161
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 30 Gallon Drum Ring = 2 in |
Overall Width | 19-1/2 in |
Details
Material | Steel |
Color | Orange |
Wheel Type | Round |
Assembled | No |
Description
Drum dolly offers portability, allowing drums to be taken to and from work areas with ease. Move 30 gallon metal, fiber and plastic drums, and containers. Rugged 3 casters provide maximum stability and easy maneuverability. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Elastomeric Rubber Wheel, 4x2" (SWR-0420-08)
- ZORO SELECT Wheel Chock.Alum, W 7 In, H 8 In (19P542)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-1)
- US CARGO CONTROL (25 pack) Wire Rope Thimble - Zinc Plated Standard Duty - 3/32''-1/8'' (ZPST18-25PK)
- GLOBAL INDUSTRIAL 600 Lb. Capacity Drum Dolly for 55 Gallon Drum - Rubber Wheels (233882)
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- GLOBAL INDUSTRIAL Steel Drum Dolly for 30 Gallon Drum, Rubber Wheels 600 Lb. Capacity (233886)
- ZORO SELECT Adjustable Drum Dolly, 1000 lb, 5-3/8 In H (6FVJ4)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- WESTWARD Drum Dolly, 400 lb., Steel, Black (34NK68)
- Global Industrial Hand Trucks & Dollies