Shop All Drum Dollies & Caddies
Global Industrial
Steel Drum Dolly for 30 Gallon Drum, Rubber Wheels 600 Lb. Capacity
Mfr # 233886
Zoro # G308641094
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 30 Gallon Drum Ring = 2 in
- Overall Width 19-1/2 in
- Material Steel
- Color Orange
- Wheel Type Round
Product Information
- Brand Global Industrial
- MFR # 233886
- Zoro # G308641094
- UPC # 707022055178
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 30 Gallon Drum Ring = 2 in |
Overall Width | 19-1/2 in |
Details
Material | Steel |
Color | Orange |
Wheel Type | Round |
Assembled | No |
Description
Drum dolly offers portability, allowing drums to be taken to and from work areas with ease. Move 30 gallon metal, fiber and plastic drums, and containers. Rugged 3 casters provide maximum stability and easy maneuverability. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Cable, 1/16", 7x7", Galv x 500ft. (20500041)
- CROSBY ® A-1339 5/16" Grade 100 Clevis Sling Hook - 1049121 (1049121)
- BAUER LADDER 20' Guard Rail Kit 1 Side For 6" Side Rails (08210)
- B/A PRODUCTS CO Slip Hook, G70, Clevis, 6600 lb. (11-38G7SHL)
- GLOBAL INDUSTRIAL 600 Lb. Capacity Drum Dolly for 55 Gallon Drum - Rubber Wheels (233882)
- GLOBAL INDUSTRIAL 1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels (233880)
- EAGLE MFG Drum Spill Tray, 10 Gal (1614)
- HILMAN ROLLERS 3-TON CAPACITY BULL DOLLY (BSP-3S)
- PAKE HANDLING TOOLS Steel Drum Dolly, 2000 lb. Cap, 55 Gal Drum, 4 Swivel Nylon Casters With Brakes (PAKDL12)
- DUSTLESS TECHNOLOGIES Vacuum Drum Cart, Fits Model H0901 (H0942)
- VESTIL 32" Over Pack Drum Dolly 900lb. (DRUM-SP-32-9-H)
- Global Industrial Drum Dollies & Caddies