Shop All Shelving & Rack Accessories
Global Industrial
Steel Deck Support 24, 3PK
Mfr # 23CP24D3
Zoro # G208611234
product price: $13.25
/pk 3, $4.42/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Overall Depth 24
- Overall Height 1 in
Product Information
- Brand Global Industrial
- MFR # 23CP24D3
- Zoro # G208611234
- UPC # 707022081566
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 |
Overall Height | 1 in |
Details
Decking Material | Steel |
Color | Gray |
Description
Use 3 per level for wood deck when used with 72 and 96 long beams on 36 and 48 deep uprights. Use 3 per level for wire deck of any dimensions. Sold in packages of 3.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray (1605-95)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 99 in W, 48 in D (184812043096DA)
- MOLDED FIBERGLASS Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 10 in H (7806085268)
- ZORO SELECT 2 gal Open Head Pail, White, HDPE (ROP2120-WM)
- GLOBAL INDUSTRIAL Steel Tie Plate, Gray (502575GY)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- GLOBAL INDUSTRIAL T Post Set of 2, 5' High, Gray (790CP110)
- GLOBAL INDUSTRIAL 8' High Angle Post, Gray, 4PK (790CP103)
- GLOBAL INDUSTRIAL Steel Deck Support 48, 3PK (23CP48D3)
- LOWELL Single Gooseneck Light (GNLT-18)
- Global Industrial Shelving & Rack Accessories