Shop All Strip Doors
Global Industrial
Standard Strip Curtain Door Mounting Bracket Kit, 8'L - 4 2' Sections
Mfr # 786CP34
Zoro # G208663011
original price:
$56.35
5% off
new price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 - (4) 2' Sections in
- Material Glass-Filled Polypropylene
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 786CP34
- Zoro # G208663011
- UPC # 707022129626
- Country of Origin China
- Category Strip Doors
Dimensions
Length | 8 - (4) 2' Sections in |
Details
Material | Glass-Filled Polypropylene |
Color | Blue |
Description
Durable glass filled polypropylene. Exclusive mounting bracket design reduces installation time by 90%. Add or cut to length as needed. Curtain hanging pins are spaced 2 center-to-center. For Surface Mounted On Wall Doors, order Strip Door Bracket 1 foot longer than door opening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN ATV/UTV Electric Winch, Rotating End Cap (101135)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE63)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KF39)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 4'L - 2 2' Sections (786CP32)
- GLOBAL INDUSTRIAL Replacement 12in x 8' Scratch Resistant Ribbed Clear Strip for Strip Curtains (786CP16)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 6'L - 3 2' Sections (786CP33)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00013)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 10', 12" x .216 (444666)
- Global Industrial Strip Doors