Shop All Strip Doors
Global Industrial
Standard Strip Curtain Door Mounting Bracket Kit, 6'L - 3 2' Sections
Mfr # 786CP33
Zoro # G908663069
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 - (3) 2' Sections in
- Material Glass-Filled Polypropylene
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 786CP33
- Zoro # G908663069
- UPC # 707022376204
- Country of Origin China
- Category Strip Doors
Dimensions
Length | 6 - (3) 2' Sections in |
Details
Material | Glass-Filled Polypropylene |
Color | Blue |
Description
Durable glass filled polypropylene. Exclusive mounting bracket design reduces installation time by 90%. Add or cut to length as needed. Curtain hanging pins are spaced 2 center-to-center. For Surface Mounted On Wall Doors, order Strip Door Bracket 1 foot longer than door opening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- ZORO SELECT Plate Caster, Swivel, Rubber, 2 in., 110 lb. (TSED 050 RN0D B)
- BLICKLE Swivel Plate Caster, TPR, 8", 660 lb. (LE-ALEV 200K-14)
- GLOBAL INDUSTRIAL Replacement 12in x 8' Scratch Resistant Ribbed Clear Strip for Strip Curtains (786CP16)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 4'L - 2 2' Sections (786CP32)
- GLOBAL INDUSTRIAL Standard Strip Curtain Door Mounting Bracket Kit, 8'L - 4 2' Sections (786CP34)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- VESTIL HD Magnetic Hanging Sweeper, 36" (HDMS-36)
- ALECO Clear-Flex II Low-Temp Smooth Bulk Roll 8" x .080 x 150' (171127)
- ALECO Clear-Flex II Opaque Smooth Bulk Roll 12" x .120 x 150' (170219)
- Global Industrial Strip Doors