Shop All Tilt Trucks
Global Industrial
Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray
Mfr # 984613
Zoro # G511865041
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 984613
- Zoro # G511865041
- UPC # 707022029407
- Country of Origin China
- Category Tilt Trucks
Description
Deluxe Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity - 984613. DELUXE STANDARD DUTY 1/2 CU. YD. GRAY PLASTIC TILT TRUCK . Ruggedly built for collecting, transporting and dumping bulky materials. One piece seamless rotationally molded gray polyethylene dump truck body cleans easily, wonftt dent, corrode or absorb moisture, and is leak-proof. Features two 9in roller bearing rubber load wheels and two 4in rubber swivel casters for maximum maneuverability. Convenient push handle, with trash bag hooks, and lift handle provide secure handling. Shipped unassembled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SAS2A2E10B8C1P6)
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Polyester, Yellow (EE2601DFX8)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Red Mesh (G08-RRX-XMN)
- GLOBAL INDUSTRIAL Standard Duty Plastic Tilt Truck 1/2 Cubic Yard Capacity 850 Lb. Capacity, Black (800352)
- GLOBAL INDUSTRIAL Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 1400 Lbs. Cap, Gray (984613HD)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1-1/2 cu. yd, 1200 lb (FG102500BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 1/2 cu. yd, 1400 lb (FG130600BLA)
- MEESE One Yard Tilt Truck, Black (P405)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- Global Industrial Tilt Trucks