Shop All Pleated Air Filters
Global Industrial
Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D
Mfr # B2318287
Zoro # G308621041
product price: $5.95
/ea
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 14
- Style - Air Filters Standard Capacity
- Width 20 in
- Type Self Supported
Product Information
- Brand Global Industrial
- MFR # B2318287
- Zoro # G308621041
- UPC # 707022456852
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 14 |
Width | 20 in |
Details
Style - Air Filters | Standard Capacity |
Type | Self Supported |
Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E017)
- HEAT WAGON Fan Blade (SFP 2420)
- SUPCO Thermostat, Limit & Plenum, Range 220-180F (SHL517)
- DURAFLOW FILTRATION Duraflow Range Hood Filter For Y706012 - 9 x 16-1/2 x 3/32 PTLS (AF4287.)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Wire Backed, 24Wx12Hx1D (B2318384)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx2D (B2318761)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 24Wx24Hx2D (B2318760)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 22Wx22Hx1D (B2318321)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 2D (B2318649)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 24H x 2D, Pleated, MERV 8 (B2308753)
- AIR HANDLER 14x22x1 Synthetic Pleated Air Filter, MERV 7 (21C072)
- Global Industrial Pleated Air Filters