Shop All Pleated Air Filters
Global Industrial
Standard Capacity Air Filter, 20W x 25H x 2D, Pleated, MERV 8
Mfr # B2308756
Zoro # G808620971
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25
- Type Self Supported
- Width 20 in
- Style - Air Filters Standard Capacity
Product Information
- Brand Global Industrial
- MFR # B2308756
- Zoro # G808620971
- UPC # 707022395021
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 25 |
Width | 20 in |
Details
Type | Self Supported |
Style - Air Filters | Standard Capacity |
Description
The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame. Constructed of high wet strength beverage board 2 depth, these air filters provide increased moisture resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE 6 in. X25' R6 Insulated Duct (BPC625R6)
- LENNOX Ignition Control Board (49W66)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2002/U)
- SCOTCH 3M Filtrete 16 in. W X 24 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL25-4)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx20Hx2D (B2318772)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx16Hx2D (B2318834)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Wire Backed, 24Wx12Hx1D (B2318384)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 22Wx22Hx1D (B2318321)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx20Hx1D (B2318838)
- PUROLATOR Air Filter, 24x24x2 Hi-E 40 - MERV 8 (6 Pack) (24x24x2x1 HI (6 Pack))
- Global Industrial Pleated Air Filters