Shop All Pleated Air Filters
Global Industrial
Standard Capacity Air Filter, 20W x 20H x 1D, Pleated, MERV 8
Mfr # B2308763
Zoro # G508621018
product price: $5.79
/ea
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20
- Style - Air Filters Standard Capacity
- Type Self Supported
- Width 20 in
Product Information
- Brand Global Industrial
- MFR # B2308763
- Zoro # G508621018
- UPC # 707022395090
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 20 |
Width | 20 in |
Details
Style - Air Filters | Standard Capacity |
Type | Self Supported |
Description
The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame. Constructed of clay coated paper board, these air filters provide increased moisture resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNE LAARS R0317200 Hot Surface Ignitor (R0317200)
- TOUGH GUY Flue Brush (2XTD2)
- DR INFRARED HEATER Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control (DR-238)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC (SCOSYXL20240b)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 24Wx24Hx2D (B2318760)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx1D (B2318593)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 2D, Pleated, MERV 8 (B2308756)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 22Wx22Hx1D (B2318321)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 2D (B2318649)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx16Hx2D (B2318849)
- FILTERS-NOW Filters-NOW DPFTFCAH26P=DAD 21x26x1 American Standard Replacement Filter MERV 8 (DPFTFCAH26P=DAD)
- Global Industrial Pleated Air Filters