Shop All Pleated Air Filters
Global Industrial
Standard Capacity Air Filter, 16W x 20H x 2D, Pleated, MERV 8
Mfr # B2308757
Zoro # G708591692
original price:
$5.25
9% off
new price: $4.75
/ea
Sold in multiples of 12 for $57.00
$57.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Height 20
- Width 16 in
- Type Self Supported
- Style - Air Filters Standard Capacity
Product Information
- Brand Global Industrial
- MFR # B2308757
- Zoro # G708591692
- UPC # 707022395038
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 20 |
Width | 16 in |
Details
Type | Self Supported |
Style - Air Filters | Standard Capacity |
Description
The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame. Constructed of high wet strength beverage board 2 depth, these air filters provide increased moisture resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 10 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit,2 Pack, 2PK (HIFANXEXHAUST10CTBX2)
- GERMGUARDIAN HEPA Replacement Filter (FLT4100)
- DANFOSS Power Supply240V Powersupply (080Z0053)
- IMPERIAL MFG Imperial 3 in. D X 24 in. L Steel Stove Pipe (BM0343)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx2D (B2318761)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 24Wx20Hx2D (B2318862)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 2D (B2318649)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 10, 12Wx12Hx1D (B2318726)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 14H x 2D (B2318753)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 11, 20Wx20Hx1D (B2318751)
- KOCH FILTER 14x14x1 High Capacity Pleated Air Filter, MERV 8 (102-031-004)
- Global Industrial Pleated Air Filters