Shop All Drum Cradles & Tippers
Global Industrial
Standard 55 Gallon Drum Cradle with 2-1/2in Polyolefin Wheels
Mfr # 233572
Zoro # G408641093
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 in
- Width 19-3/4 in
- Material Steel
- Color Red
- Assembled No
Product Information
- Brand Global Industrial
- MFR # 233572
- Zoro # G408641093
- UPC # 707022017404
- Country of Origin China
- Category Drum Cradles & Tippers
Dimensions
Overall Height | 20 in |
Width | 19-3/4 in |
Depth | 31-3/4 in |
Details
Material | Steel |
Color | Red |
Item | Standard |
Assembled | No |
Description
One man loading. Heavy gauge steel with retractable handle. 600 lb capacity. 2-1/2 non-marring polyolefin wheels for easy mobility. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET X7 One 1 Ignition Switch Key Fits Nissan Forklift Truck Fork Lift Equipment (ELI80-0142)
- VESTIL FLOOR LOCK LEFT SIDE MOUNT (FL-LK-SMR-L)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 1200lb. Cap, Black (36FL01)
- KRAFT TOOL Patriot Braided Nylon Masons Line, 1 (BC489)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- GLOBAL INDUSTRIAL Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity (482132)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- GLOBAL INDUSTRIAL Heavy Duty Drum Cradle, Wood Handles & Steel Wheels, Red (482130)
- JUSTRITE Drum Cradle, 20-1/2 In. H, 17-1/2 In. W (08800)
- ZEELINE Tilting Drum Cradle with Casters (135WC)
- VESTIL OPTIONAL REVOLVING DRUM CRADLE (DRK-PRDC-42-R)
- Global Industrial Hand Trucks & Dollies