Shop All Glove Dispensers & Accessories
Global Industrial
Stainless Steel Triple Glove Box Holder, 16W x 3-3/4D x 10H
Mfr # B2222415
Zoro # G008597479
original price:
$64.69
5% off
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Depth 3-3/4 in
- Height 10 in
- Width 16 in
Product Information
- Brand Global Industrial
- MFR # B2222415
- Zoro # G008597479
- UPC # 707022344098
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3-3/4 in |
Height | 10 in |
Width | 16 in |
Details
Item | Glove Box Holder |
Color | Silver |
Material | Stainless Steel |
Description
Ideal for use in patient rooms, hospitals, laboratories, kitchens and more. Glove box holders are constructed of heavy duty stainless steel for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. These glove box holders are simple to load and accommodate three glove boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87779 (87779)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1518B/9L)
- OPTIC MAX Light Blue Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110LB)
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- GLOBAL INDUSTRIAL Double Stainless Steel Glove Box Holder, 11W x 3-3/4D x 10H (436949)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- GLOBAL INDUSTRIAL Wire Steel Triple Glove Box Holder, 11-15/16W x 3-13/16D x 14-3/16H (436802)
- GLOBAL INDUSTRIAL Acrylic PPE Dispenser, 2 Compartments, Clear (695989)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 11W x 3-3/4D x 15H (B2222416)
- CONDOR Glove Holder Clip, Belt Clip, Blue (60NK49)
- Global Industrial Glove Dispensers & Accessories