Shop All Recycling Bins
Global Industrial
Square Multi Purpose Recycling Can, Blue, Plastic
Mfr # 641439RBL
Zoro # G108622408
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Shape Square
- Material Plastic
- Length 19-1/2 in
- Height 27-4/5 in
Product Information
- Brand Global Industrial
- MFR # 641439RBL
- Zoro # G108622408
- UPC # 707022465618
- Country of Origin China
- Category Recycling Bins
Dimensions
Length | 19-1/2 in |
Height | 27-4/5 in |
Width/Diameter | 19-1/2 |
Details
Color | Blue |
Container Shape | Square |
Material | Plastic |
Item | Multi Purpose Recycling Can |
Description
This affordable, durable receptacle includes the universal recycling logo for easy identification. The receptacle, made of thick plastic to prevent wear over time, won't dent, crack, or warp in extreme temperatures, making it ideal for indoor or outdoor use in schools, businesses, and other high-traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Parts Washer, 25 gal., 300 GPH, HDPE (14144)
- CONVOTHERM W-CLEAN2 2.5 Gallon ConvoClean Solution, 2PK (390WCLEAN2)
- NATUR BAG Trash Bags, 6 PK (NT1025-X-00029)
- BIRDWELL 18In Hard Poly Pushbroom (2021-12)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641601)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261879BL)
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- Global Industrial Recycling Bins