Shop All Trash Cans
Global Industrial
Square Gray, Wood
Mfr # 237175
Zoro # G808610453
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Square
- Color Gray
- Material Wood
- Height 44 in
- Width 20-1/2 in
Product Information
- Brand Global Industrial
- MFR # 237175
- Zoro # G808610453
- UPC # 707022115667
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 44 in |
Width | 20-1/2 in |
Depth | 19 in |
Details
Container Shape | Square |
Color | Gray |
Material | Wood |
Description
Constructed of 5/8 thick particle board with a melamine finish, giving this wooden waste receptacle a neat, attractive appearance. Simply open the hinged door to easily empty the durable 36 gallon plastic liner sold separately. The push door Measures 19W x 9H is reversible with Thank You message on one side. Tray area measures 19W x 18-1/4D x 2-1/4H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- HTH Granule Shock Treatment 1 lb (52039)
- NILFISK Vacuum Accessory (7-22198)
- LEAKTITE 10 Quart Clear Measure Polysteel Rim Pail (11CLR)
- GLOBAL INDUSTRIAL Square Tan, Wood (603589)
- GLOBAL INDUSTRIAL Round Green, Plastic (240462GN)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Gray, Steel (239577GY)
- GLOBAL INDUSTRIAL Square Gray, Plastic (237281GY)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 44 Gallon Bright Orange (240462BORCL)
- GLOBAL INDUSTRIAL Outdoor Steel Diamond Trash Can With Dome Lid, 36 Gallon, Green (261948GN)
- REV-A-SHELF Trash Can, Black, Plastic (RV-35-18-52)
- Global Industrial Trash Cans