Shop All Trash Cans
Global Industrial
Square Gray, Plastic
Mfr # 237281GY
Zoro # G308591542
product price: $276.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 237281GY
- Zoro # G308591542
- UPC # 707022127493
- Country of Origin United States
- Category Trash Cans
Description
Made using high-density polyethylene that is injection molded with integral handles, a reinforced rim and wear ridges that protect and strengthen the bottom. Strong walls increase durability and withstand winds up to 40 mph. Attached lid conceals contents and retains odors while keeping out rain and snow. Molded recess on base allows easy tilting on its axle for tilt and roll mobility, also provides a convenient lift handle on the base. Trash cans features lifting pockets that are compatible with automatic arm lifters and semi-automatic bar lifters. Features two 10 diameter wheels on a solid steel axle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- HIGH DENSITY MINI-ROLLS 40x48 12 Mic 40-45 gal. Natural Star Perf Roll, PK250 (MR40482MC)
- E. JAMES Wash Machine Hose, Female, Elbow, 8ft., PK2 (3808FE)
- GLOBAL INDUSTRIAL Square Black, Plastic (237281BK)
- GLOBAL INDUSTRIAL Square Blue, Plastic (237281BL)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Blue, Steel (641313BL)
- GLOBAL INDUSTRIAL Round Green, Plastic (240462GN)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 32 Gallon Blue (240460BLB)
- GLOBAL INDUSTRIAL Square Black, Steel (641616WBK)
- TOTER 96 gal Trash Can, Brownstone (ANA96)
- Global Industrial Trash Cans