Shop All Basket Truck Accessories
Global Industrial
Spring Lift Platform for 16 Bushel Truck, 24W x 38L
Mfr # 800374
Zoro # G308612148
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 in
- Overall Width 24 in
- Overall Height 2 in
- Color White
Product Information
- Brand Global Industrial
- MFR # 800374
- Zoro # G308612148
- UPC # 707022402637
- Country of Origin China
- Category Basket Truck Accessories
Dimensions
Overall Length | 38 in |
Overall Width | 24 in |
Overall Height | 2 in |
Details
Color | White |
Description
Sturdy spring lift platforms makes unloading and loading easier, faster and safer. Platform Lifts are the efficient way to keep material moving towards the top of the truck as the product is removed. Ergonomically designed spring lift platform reduces need for operators bending and leaning into truck when unloading cargo. Spring lift platform is constructed of a powder-coated steel frame covered with an easy-to-clean white Glosstex vinyl coated nylon material. Stainless Spring 8.2L x1.25D with Nylon fabric cover. Sturdy 1/2 wire hooks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 500 ft (ZAG332-SS304-77-500)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Alloy Latching J-Hook, Style B 365 Lb. Capacity (17611)
- RUBBERMAID COMMERCIAL Plastic Caster (GRFG7570L20000)
- ZORO SELECT Plate Caster, 700 lb. Load Rating, Swivel (P21S-UA040R-14-DL)
- GLOBAL INDUSTRIAL Spring Lift Platform for 20 Bushel Truck, 24W x 48L (800375)
- CR DANIELS DANDUX Dandux Blue Plastic Box Truck 10 Bushel Medium Duty (51126010U-3S)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Canvas (G16-CCX-LNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- ROYAL BASKET TRUCKS Hamper Kit, Black Vinyl, Enviro (R00-KKX-EBK)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Red Vinyl (G10-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- Global Industrial Tilt & Cube Trucks