Shop All Lab Equipment Parts
Global Industrial
Splash Guard, Medium, 4-1/2W x 21-1/4D x 18H, Clear
Mfr # 732136
Zoro # G709146655
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2 in
- Material Acrylic
- Height 18 in
- Color Clear
Product Information
- Brand Global Industrial
- MFR # 732136
- Zoro # G709146655
- UPC # 707022470353
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 4-1/2 in |
Height | 18 in |
Details
Material | Acrylic |
Item | Splash Guard |
Color | Clear |
Description
Equip washing stations or working areas with solid and upright splash protection for medical and lab workspaces. The Global Industrial, Medium Splash Guard is suitable for use in lab rooms and similar spaces. The lightweight barrier is designed to protect users and surrounding equipment from fluids and other materials that may cause unexpected splashing or spraying. The clear and compact design of the shield helps maintain sharp visibility for staff as they work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBAR Bomb Sampler, Handle, 22 in., 1000mL (5406)
- QORPAK Vial Cleaned, 4 dram, PK144 (GLC-06031)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2548)
- OAKTON Oakton General-Purpose pH Probe, Sealed, (35805-01)
- GLOBAL INDUSTRIAL Acrylic Draft Shield, Clear, 13W x 14D x 13H (695983)
- GLOBAL INDUSTRIAL Splash Guard, Small, 4-1/2W x 19D x 18H, Clear (732137)
- GLOBAL INDUSTRIAL Splash Guard, Large, 4-1/2W x 23-1/2D x 18H, Clear (732135)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- DIGI-SENSE Traceable Lightweight Digital Stopwatch (94460-06)
- KEEN Ultrasonic Cleaner 30H (KE1233732)
- SANTAS FOREST Stand Tree Rotating, 26 in Dia, 26 in L, 26 in W (23801)
- Global Industrial Lab Equipment Parts