Shop All Sorbents
Global Industrial
Sorbents, Gray, Polypropylene, 200 PK
Mfr # 670630
Zoro # G608620645
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Length 15 in
- Width 18 in
Product Information
- Brand Global Industrial
- MFR # 670630
- Zoro # G608620645
- UPC # 707022487153
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 15 in |
Width | 18 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | Gray |
Description
Quickly and easily absorb oil and water spills with the Global Industrial; Universal Lightweight Sorbent Pads. The lightweight pads are an all-purpose solution for absorbing liquid leaks, spills, or drips in the workplace and are extremely efficient in wicking moisture. The dimple-bond pattern found on the pad increases strength and durability for long term absorbent needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ5)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- PURELL Touch-Free Soap Dispenser 1200mL - Graphite (7734-01)
- RUBBERMAID COMMERCIAL Low Profile Scrub-Strip Carpet Bonnet, 21" Diameter, White/Green (FGP27100WH00)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (670636)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 100 PK (B2305920)
- GLOBAL INDUSTRIAL Sorbents, Yellow, Polypropylene, 100 PK (B2305919)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 2 PK (B2305915)
- GLOBAL INDUSTRIAL Sorbents, White, Polypropylene, 200 PK (670634)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene (670627)
- BRADY SPC ABSORBENTS Sorbents, 15 in W x 150 ft L, Gray, Polypropylene (BRU152)
- Global Industrial Sorbents