Shop All Bollards
Global Industrial
Smooth Bollard Post Sleeve, 8 HDPE Dome Top, Red
Mfr # 238820RD
Zoro # G908825757
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Polyethylene
- Height 60 in
Product Information
- Brand Global Industrial
- MFR # 238820RD
- Zoro # G908825757
- UPC # 707022343626
- Country of Origin China
- Category Bollards
Dimensions
Height | 60 in |
Details
Item | Smooth Bollard Sleeve |
Color | Red |
Material | Polyethylene |
Description
Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance. Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. Smooth surface exterior measures 60H and can be trimmed for an exact fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Blue Ratchet Strap w/ Double J Hook (5050WH-BLU)
- WERNER Multipurpose Ladder, Extension, Stepladder Configuration, 12 ft, Fiberglass, 375 lb Load Capacity (7807)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 24ftftH (670576)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 53H, Yellow (670590)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 60ftftH (670580)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 35H, Yellow (670588)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 42ftftH (670578)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- Global Industrial Warehouse Safety Guards & Protectors