Shop All Disposable Shoe Covers
Global Industrial
Skid Resistant Disposable Shoe Covers, Size 12-15, White, 150PK
Mfr # 708198BWH
Zoro # G408620883
product price: $46.49
/pk 150, $0.31/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60% Polypropylene/40% Polyethylene
- Named Size XL
- Seam Style Skid Resistant
Product Information
- Brand Global Industrial
- MFR # 708198BWH
- Zoro # G408620883
- UPC # 707022348751
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Shoe Cover |
Material | 60% Polypropylene/40% Polyethylene |
Color | White |
Seam Style | Skid Resistant |
Description
These shoe covers provide carpet, tile, and wood protection from multiple contaminants including dirt, debris, mud, scuff marks, and more. The polypropylene construction is non-woven, anti-dust, and anti-static for light protection against dry particulates. The compressed polyethylene sole is embossed to improve traction and grip over wet, slippery surfaces for user safety. The triple stitched seam improves cover strength. Includes an elastic ankle grip for added support. Color finish is White. Size is 12-15. Package quantities are 150 Pairs/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Assorted Magnets, Plastic, 5/8", 1", 1 5/8" dia, Asst Colors, PK30 (UNV31250)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- BOSS Hi-Vis Raincoat Xl (3NR6000X)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- GLOBAL INDUSTRIAL Standard Disposable Shoe Covers, Size 6-11, White, 150PK (708196AWH)
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 300PK (708199B)
- GLOBAL INDUSTRIAL Standard Shoe Covers, Size 12-15, Blue, 150PK (708197BBL)
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 6-11, Blue, 300PK (708199A)
- DUPONT BootCovers, SlipResistSole, XL, White, PK100 (PC444SWHXL01000B)
- BOTRON CO ESD Shoe Cover, PK300 (B20020)
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 14, Yellow, 100 Pack (6333)
- Global Industrial Disposable Clothing