Shop All Box Lockers
Global Industrial
Six Tier Locker, 12x18x12, 18 Door, Unassembled, Blue
Mfr # 269691BL
Zoro # G808825741
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18
- Overall Height 78 in
- Color Blue
- Locker Material Steel
Product Information
- Brand Global Industrial
- MFR # 269691BL
- Zoro # G808825741
- UPC # 707022117159
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 |
Overall Height | 78 in |
Details
Color | Blue |
Locker Material | Steel |
Description
Used for use in schools and gym locker rooms. Door handles on these quiet lockers feature a fingertip lift latch recessed into the door face to provide a smooth catch-free surface that discourages the padlock from being cut off. These quality gym lockers feature 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Locker legs add 6 to height. Six Tier Box Lockers feature padlockable friction hasp closures Lock sold separately. Optional Anchor Kits sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M98)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 15D x 12H, Gray, Assembled (652971GY)
- GLOBAL INDUSTRIAL 8 Doors Tablet & Cell Phone Locker, Keyed Lock & Hasp and Master Door Open (493330BK)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Gray, Assembled (269696GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 18 Door, Ready To Assemble, Gray (652055GY)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Blue, Assembled (269696BL)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5HG)
- Global Industrial Box Lockers