Shop All Cantilever Racks & Components
Global Industrial
Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH
Mfr # 320826
Zoro # G608590702
product price: $2,589.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,589.99
Free 30-Day Returns
Key Features
- Overall Height 144 in
- Shelving Type Starter Unit
- Color Gray
- Overall Depth 58
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 320826
- Zoro # G608590702
- UPC # 707022435772
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Dimensions
Overall Height | 144 in |
Overall Width | 72 in |
Overall Depth | 58 |
Details
Shelving Type | Starter Unit |
Color | Gray |
Material | Steel |
Assembly | Required |
Description
This solid steel gray, single sided rack supports large loads of lumber, pipes and other dense materials. Each heavy gauge 48 arm supports 600 lbs. of lengthy materials in dividable stacks. Single sided design allows back to back positioning with another compatible rack. Includes 12 straight arms with 2 lip to retain supplies. Dimensions are 72W x 58D x 12'H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73105)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 48inWx60inDx96inH (320827A)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 48inWx38inDx96inH, 13,300 Cap. (320821)
- ECONOCO 4-Way Rack Hi-Capacity, Satin Chrome (K80-SC)
- Global Industrial Cantilever Racks & Components