Shop All Cantilever Racks & Components
Global Industrial
Single Sided Heavy Duty Cantilever Add-On Rack, 72inWx50inDx144inH
Mfr # 320825A
Zoro # G108590691
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,385.99
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 320825A
- Zoro # G108590691
- UPC # 707022458696
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Description
Expand the space of your existing Global Industrial; Single Sided Heavy Duty Cantilever Rack. The single sided add-on rack can be placed or connected easily with the compatible Global Industrial; Single Sided Cantilever Rack Starter model 320825. It's the perfect addition to your starter rack when you need more arm support to hold longer materials. This add-on piece features 12 individual 48 arms. Arm Capacity is 600 lbs. per arm. Dimensions are 72W x 58D x 12'H. Please note that the loaded cargo must not exceed the bearing loading capacity of the unit.
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
- HOMZ Durabilt 14.375 in. H X 20.5 in. W X 30.75 in. D Stackable Utility Tote (4427BKYL.04)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 48" W, 72" H (AAH-48RB-B)
- KNAPE & VOGT John Sterling Pro 120 in. L X 1 in. D Adjustable Platinum Steel Closet Rod (RP0022-72120)
- JOHN STERLING White Max Duty Shelf and Rod Bracket (RP-0495-WT)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH (320828A)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx72inH (320828)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- Global Industrial Cantilever Racks & Components