Shop All Hand Trucks
Global Industrial
Single Cylinder Hand Truck with Curved Handle, 10 Semi-Pneumatic Wheels, 800 Lb. Cap, 47H
Mfr # 988991
Zoro # G908612227
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 22 in
- Overall Width 20 in
- Material Steel
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 988991
- Zoro # G908612227
- UPC # 707022354134
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 47 in |
Overall Length | 22 in |
Overall Width | 20 in |
Details
Material | Steel |
Color | Blue |
Item | Single Cylinder |
Assembled | No |
Description
Assembles easily. The Single Cylinder Hand Truck is constructed of 1 diameter steel tubing for strength. The Noseplate is a full 14W x 8D to easily support 12 diameter Cylinders. Safety support chains are included to hold the Cylinder during transport. Rolls smoothly on 10 semi-pneumatic wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Coil Retainer Strap (24738)
- EXTREME MAX Extreme Max 5001.5766 Trailer Dolly - 600 lbs. (5001.5766)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214P)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 72 INCHES BLACK (VDKR-6-TB-BK)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- GLOBAL INDUSTRIAL Hand Operated Hydraulic Furniture & Equipment Moving Dolly (242044)
- GLOBAL INDUSTRIAL Folding Hand Cart, 275 Lb. Capacity (241301)
- GLOBAL INDUSTRIAL 4 Wheel Professional Appliance Hand Truck (168031)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Semi-Pneumatic Wheels (168258)
- GLOBAL INDUSTRIAL Steel 3-in-1 Convertible Hand Truck with Pneumatic Wheels (983130)
- MILWAUKEE HAND TRUCKS Fold up Truck with Steel Toe Plate (DC73777)
- Global Industrial Hand Trucks & Dollies