Shop All Forklift Accessories
Global Industrial
Side-Mount LED Forklift Red Zone Pedestrian Safety Warning Light
Mfr # 988954
Zoro # G409146351
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Polycarbonate Lens, Rugged Aluminum Housing
- Color Red
- Assembled Yes
- Voltage 10 - 80
Product Information
- Brand Global Industrial
- MFR # 988954
- Zoro # G409146351
- UPC # 707022341479
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Length | 6 in |
Details
Material | Polycarbonate Lens, Rugged Aluminum Housing |
Color | Red |
Item | Forklift Warning Light |
Assembled | Yes |
Voltage | 10 - 80 |
Description
provides a visual warning for warehouse personnel by projecting a bright red beam pattern onto the floor, on either sides of the forklift, helping to promote greater workplace safety. This red beam is a visual indicator of the safe distance workers should keep between themselves and the forklift. By staying outside of this perimeter, workers will avoid foot injury and collision from rear-end forklift swing. Shock-resistant IP68 LED Light Emitting Diode lights and UV-resistant polycarbonate lens projects a visible red beam on the side of the forklift to alert workers of nearby forklift traffic. LED forklift safety light uses the vehicle electrical power to operate and can be installed on the side of any forklift, sweeper, AGV or industrial vehicle. The 30,000 hour minimum service life LED's are mounted in a rugged aluminum housing for long life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/6x2" Phenolic Wheel (46-DUR-0620-R)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X465)
- FAIRBANKS Rubber Mold-On Wheel, 5"x2" (525-RC)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2900 lb. (P-UY-060X025/075K-001)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Forklift Tilting Drum Dumper (190702)
- GLOBAL INDUSTRIAL Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- GLOBAL INDUSTRIAL 5inW x 72inL Forklift Fork Tine Extension (774114)
- GLOBAL INDUSTRIAL Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- GLOBAL INDUSTRIAL Double Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap. (988985)
- ABRAMS Line Shape Fork Lift Safety Light - Blue (FSL-BL)
- Global Industrial Forklift Accessories