Shop All Shop Desks
Global Industrial
Shop Desk Wall Mount, 34-1/2W x 30D x 32-1/2H, Blue
Mfr # 634177BL
Zoro # G608653575
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34-1/2 in
- Overall Height 32-1/2 in
- Overall Depth 30
- Shop Desk Style Compartment, Drawer, Knockout Out
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 634177BL
- Zoro # G608653575
- UPC # 707022013635
- Country of Origin China
- Category Shop Desks
Dimensions
Overall Width | 34-1/2 in |
Overall Height | 32-1/2 in |
Overall Depth | 30 |
Details
Shop Desk Style | Compartment, Drawer, Knockout Out |
Color | Blue |
Assembly | Required |
Type | Wall mounted |
Material | Steel |
Description
Our best selling shop desk is perfect for warehouses and shipping & receiving areas. Rugged steel-channel-reinforced work surface measures 34-1/2W x 30D and has a 2 slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Outlet easily screws onto the side of the shop desk. No wiring necessary. Wall Mount Desk includes support brackets for easy installation against walls at any height. Durable blue powder coat finish. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308GN1)
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue (254635)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D, Gray (319392)
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- GLOBAL INDUSTRIAL Flat Surfaced Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Black (319355CBK)
- GLOBAL INDUSTRIAL Sloped Surface Shop Desk with Pigeonhole Compartment Riser, 34-1/2W x 30D x 38H, Black (254635BK)
- VESTIL Shop Desk Open, 28 x 24 x 3.5", Drawer (SHOP-DO)
- Global Industrial Shop Desks