Shop All Storage Totes & Containers
Global Industrial
Shipping Container, Gray, Plastic, 23-1/2 in L, 19-1/2 in W, 13 in H
Mfr # 274318GY
Zoro # G208613207
product price: $60.99
/ea
Sold in multiples of 3 for $182.97
$182.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Overall Length 23-1/2 in
- Overall Height 13 in
- Overall Width 19-1/2 in
Product Information
- Brand Global Industrial
- MFR # 274318GY
- Zoro # G208613207
- UPC # 651588309094
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23-1/2 in |
Overall Height | 13 in |
Overall Width | 19-1/2 in |
Details
Color | Gray |
Material | Plastic |
Item | Shipping Container |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 60" W, 34" Height, 14,000 lb., Straight (HWB-3660-95)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Blue, 10 7/8 in L (PB1011-5 Blue)
- ZORO SELECT Drum Plug, Zinc Plated, Dia 2 In (VGRS200ZB)
- GLOBAL INDUSTRIAL Postal Tote, White, Corrugated Plastic, 24-1/2 in L, 12 in W (238431)
- GLOBAL INDUSTRIAL Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 8 in H (334107BL)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662113)
- GLOBAL INDUSTRIAL Stackable Straight Wall Container, Solid, 24inLx15inWx5inH, Gray (652744)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 11 in H (270288)
- GLOBAL INDUSTRIAL Tub, White, Polyethylene, 41-1/2 in L, 29-1/2 in W, 19 in H (B1918449)
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 13 in H, 106 qt Volume Capacity (14998004)
- Global Industrial Storage Totes & Containers