Shop All Stretch Wrap
Global Industrial
Semi-Automatic Stretch Wrap Machine, 112in Wrap Height
Mfr # 238508
Zoro # G911938048
Free Shipping & Returns
$10,105.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 238508
- Zoro # G911938048
- UPC # 707022491532
- Country of Origin China
- Category Stretch Wrap
Description
112in wrap height. Wraps approximately 25 loads per hour . Includes auto detect pallet height and emergency shut off function for safety. Increase productivity and eliminate worker strain with the Global Industrial Semi-Automatic Stretch Wrap Machine. If youftre wrapping five loads or more per day, by hand, youftre in the market for our semi-automatic stretch wrapper. Designed to reduce the labor required per load, prevent shipping damage, and eliminate improper stretch wrapping, the machinefts heavy-duty industrial design is built for long-lasting service. Use with 20in wide machine length stretch wrap. Optional ramps sold separately. ETL/cETL Certified. Photo-eye allows operators to walk away. Front and rear forklift access. 110-volt, 9.1 amp. 13 RPM variable speed turntable. For use with clear/translucent wrap only. Will not work with black film.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- CAR DEALER DEPOT Uni Posca Paint Markers Regular Size: Fluorescent Orange (957-REG-FO)
- SEALER SALES Replacement Kit for KF-400H (RK-16H-KF-400H)
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- GLOBAL INDUSTRIAL Stretch Wrap, Cast, 80 Gauge, 18Wx1500'L, Blue Tint (412551)
- GLOBAL INDUSTRIAL Semi-Automatic Stretch Wrap Machine with Auto Film Attach & Cut Film (238509)
- GLOBAL INDUSTRIAL Stretch Wrap Dispenser, Pistol Grip, For 12-20inW Roll (244290)
- ZORO SELECT Stretch Wrap, 80 ga., 20" Overall W (PSD208050)
- PARTNERS BRAND Extended Core Opaque Stretch Film, 20" x 80 Gauge x 1000', Black, 4/Case (SF211)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Green, 18/Case (TNB303GREEN)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- Global Industrial Stretch & Shrink Wrap