Shop All Pallet Jacks
Global Industrial
Self-Propelled Electric Pallet Jack Truck, 4000 Lb. Cap.
Mfr # 989069
Zoro # G808826168
product price: $5,129.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$5,129.99
Free 30-Day Returns
Product Information
- Brand Global Industrial
- MFR # 989069
- Zoro # G808826168
- UPC # 707022459549
- Country of Origin China
- Category Pallet Jacks
Description
The self-propelled power lift truck jack is the logical step-up from a manual truck, as it outperforms two to three operators with manual jacks. 24V AC high-torque drive and lift motors. Multi-function handle allows operation with either hand and features thumb throttle, lift/lower controls, safety reversing switch and horn. Automatic dead-man emergency brake cuts power when handle released. Includes 85Ah AGM absorbed gas mat maintenance free batteries, battery charger, combination battery discharge/hour meter gauge and key switch. Rolls smoothly on polyurethane steer and load wheels. Features 27W x 45L forks, 3.25 lowered height and 7.5 raised height. 4000 lb. capacity model has 0.9KW drive and 2.2KW lift motors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 260 lb (CH06AMP125RGTP01)
- B/A PRODUCTS CO Shackle, 1-5/32" Body Sz, 1-1/8" Pin Dia. (9-W6)
- RAYMOND PRODUCTS Panel Truck, 3200 lb. Cap, 54" x 30" (3911US)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Manual High-Lift Skid Jack Truck, 20.5 x 45 Forks (988944)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 48 (251784)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 36 (168033)
- GLOBAL INDUSTRIAL Pallet Jack Scale Truck with Weight Indicator, 27 x 48, 4400 Lb. Capacity (242066)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 36 (168036)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 48 (585354)
- PARTNERS BRAND 4-Way Pallet Truck, 48" x 33", Red, 1/Each (WS2055)
- Global Industrial Pallet Jacks