Shop All Drum Tools
Global Industrial
Salvage Drum Lifter for 55 Gallon Steel Drums
Mfr # 988930
Zoro # G709146648
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
Product Information
- Brand Global Industrial
- MFR # 988930
- Zoro # G709146648
- UPC # 707022330046
- Country of Origin China
- Category Drum Tools
Details
Item | Drum Lift |
Material | Steel |
Color | Blue |
Description
Rugged all-steel construction offers 1000 lb. capacity. Drum Lifter is used for quick and easy loading / unloading of closed head 55 gallon steel drums into overpacks and salvage drums. The broad tongs grip the chime of the drum, spreading the holding force to minimize pressure on the drum. A narrow profile enables it to lower the drum completely into the overpack drum. Use the device below the hook on an overhead Hoist or from a hook attachment on a Fork Lift.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- ECONOCO Rectangular Tubing 72" L, Chrome, 10PK (RE6)
- KNAPE & VOGT SHELF BRACKET 12"" WHITE (180 WH 12)
- SORINI Drop Forged Drum Ring & Bolt Set (DRM531)
- MORSE Morse PailPRO Model 5 Gallon Stainless Steel Can Tipper - 75 Lb. Capacity (15-SS)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- DENDESIGNS Iron Drum Plug Wrench (DE1112939)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- LIFT-ALL Drum Sling, Vertical, 30 In., 300 lb. (DSV601DX30IN)
- Global Industrial Drum Tools