Shop All Safety and Security Mirrors
Global Industrial
Round Glass Convex Mirror, Indoor, 30 Dia., 160° Viewing Angle
Mfr # 670556
Zoro # G008591798
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backing Material Glass
- Mirror Shape Round
Product Information
- Brand Global Industrial
- MFR # 670556
- Zoro # G008591798
- UPC # 707022464864
- Country of Origin Canada
- Category Safety and Security Mirrors
Details
Backing Material | Glass |
Item | Convex Safety Mirror |
Mirror Shape | Round |
Description
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. This glass safety mirror is built with a molded plastic backboard for added safety and enhanced appearance. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- HY-KO 3In White Vinyl Number 6, 10PK (A30506)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, L, PR (11-3245-60-L)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, Cold Temp, CWC2RW-CT (CWC2RW-CT)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 26 Dia., 180° Viewing Angle (670542)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle (670539)
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670557)
- GLOBAL INDUSTRIAL Rectangular Flat Glass Convex Mirror, Indoor, 16x24 (670560)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 12x18,160° Viewing Angle (670550)
- SEE ALL 160 degree Convex Security Mirror, 26" Diameter (N26)
- Global Industrial Safety and Security Mirrors