Shop All Safety and Security Mirrors
Global Industrial
Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle
Mfr # 670555
Zoro # G108591766
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Shape Round
- Backing Material Glass
Product Information
- Brand Global Industrial
- MFR # 670555
- Zoro # G108591766
- UPC # 707022464857
- Country of Origin Canada
- Category Safety and Security Mirrors
Details
Mirror Shape | Round |
Backing Material | Glass |
Item | Convex Safety Mirror |
Description
Safety mirrors help prevent injuries and discourage theft by providing a wide, superior 160° range of vision. This glass safety mirror is built with a molded plastic backboard for added safety and enhanced appearance. Convex safety mirrors offer protection against intersection accidents in blind corners and between aisles. Safety mirrors feature a ball swivel bracket mount that adjusts to desired angle. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128643)
- MCR SAFETY Glove, Cut Resistant, XS, Hypermax Shell, PR (96782XS)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-RA_14X10)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670549)
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle (670539)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 30 Dia., 160° Viewing Angle (670548)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- OMNI-VIEW Dia.3/4 Dome Hardboard Back, 26 (ONV-360-26-HB)
- Global Industrial Traffic Safety