Shop All Tool Chests & Cabinets
Global Industrial
Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H
Mfr # 535364
Zoro # G008619966
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Black
- Material Steel
- Depth 18 in
- Height 38 in
Product Information
- Brand Global Industrial
- MFR # 535364
- Zoro # G008619966
- UPC # 707022381338
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Depth | 18 in |
Height | 38 in |
Overall Width | 26-3/8 in |
Details
Item | Roller Cabinet |
Number of Drawers | 7 |
Color | Black |
Material | Steel |
Bin Cabinet Style | Bottom |
Description
Heavy gauge steel body. Durable powder coat black finish. Raised edges on 3 sides to retain contents. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty tubular side handle for easy steering. Screwdriver tray/storage area. 5 x 2 Roller bearing casters 2 rigid, 2 swivel with brakes. Foam drawer liners. Top 5 drawers 22-43/64W x 14-61/64D x 2-61/64H 55 Lb. capacity. Two bottom drawers 22-43/64W x 14-61/64D x 6-1/16H 66 Lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5/16IN POWERGRIP Screw / Bolt Extractor (394102A)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14675)
- STEELMAN Wheel Weight Hammer (75027-N)
- MILWAUKEE TOOL 8mm Metric Combination Wrench (45-96-9508)
- GLOBAL INDUSTRIAL 42-3/8 x 18 x 38-5/8 13 Drawer Red Roller Tool Cabinet (535653)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607730)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- GLOBAL INDUSTRIAL 5 Drawer Roller Tool Cabinet, 26-3/8 x 18-1/8 x 37-13/16, Red (535361)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Red, Steel, 18 in D x 38 in H (535363)
- CHAMPION TOOL STORAGE Tool Cabinet, 8 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 43-1/4 in H, D15000801ILCMB8BBT-BB (D15000801ILCMB8BBT-BB)
- Global Industrial Tool Chests & Cabinets