Shop All Workbench Accessories
Global Industrial
Riser - 96W x 10-1/2D x 12H - Gray
Mfr # 706438
Zoro # G509146466
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 10-1/2 in
- Height 12 in
- Material Steel
- Type Riser
Product Information
- Brand Global Industrial
- MFR # 706438
- Zoro # G509146466
- UPC # 707022073653
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 96 in |
Depth | 10-1/2 in |
Height | 12 in |
Details
Material | Steel |
Type | Riser |
Color | Gray |
Description
Standard Riser
- Dimensions: 96Wx10-1/2Dx12H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Storage Tote with Snap Lid, White, Plastic, 16 1/8 in W, 11 1/4 in H (1010110)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Red, 14 3/4 in L (QUS234RD)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3403-95)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- GLOBAL INDUSTRIAL Upper Shelf Dividers, Blue, 4PK (493689BL)
- GLOBAL INDUSTRIAL Lower Shelf Kit with Removable Dividers 72W, Blue (606966)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 72W (493688)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- GLOBAL INDUSTRIAL Stringer - 48 Black (319007)
- MILLER ELECTRIC Drawer Module, 26 W x 16 D x 10 H, Blue (300610)
- Global Industrial Workbench Components