Shop All Workbench Accessories
Global Industrial
Riser - 48W x 10-1/2D x 12H-Gray
Mfr # 254740
Zoro # G709146525
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 10-1/2 in
- Height 12 in
- Material Steel
- Type Riser
Product Information
- Brand Global Industrial
- MFR # 254740
- Zoro # G709146525
- UPC # 707022075459
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 48 in |
Depth | 10-1/2 in |
Height | 12 in |
Details
Material | Steel |
Type | Riser |
Color | Gray |
Description
Standard Riser
- Dimensions: 48Wx10-1/2Dx12H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- ECONOCO Counter Literature Holder, 8 1/2x11", PK12 (IM/CT811)
- ZORO SELECT Structural Pipe Fitting, Screws, Carbon Steel, 50000 lb Tensile Strength (30LX47)
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 1/4 in H x 2-5/8 in W (1002)
- GLOBAL INDUSTRIAL Upper Shelf Dividers, Blue, 4PK (493689BL)
- GLOBAL INDUSTRIAL Stringer - 48 Black (319007)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- GLOBAL INDUSTRIAL Bin Rail for Workbench, 48W, Blue (606941)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 12H (606958GY)
- GLOBAL INDUSTRIAL Lower Shelf For Bench - 72W x 15D - Blue (606951)
- TOOLPRO Replacement Locking Brace Assembly for all StepUp Benches (TP88093)
- Global Industrial Workbench Components